Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reel Replace, 75 ft, Chrome/ Oil Gauge

  • Mfr # 9175N

  • Zoro # G412535265


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Blade Length
75 ft
Overall Length
8.7 in
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9175N
Zoro #
G412535265
UPC #
037103296276
Country of Origin
Mexico

Dimensions

Blade Length
75 ft
Overall Length
8.7 in
Overall Width
7.5 in

Details

Item
Reel Replace,75 ft,Chrome/ Oil Gauge

Description

Reel Replace,75 ft,Chrome/ Oil Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.