Replacement Blade for Anchor Engineer's Chrome Clad 3/8" x 50'
Mfr # OC213DN
Zoro # G0886177
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Blade Length
50 ft
Measurement Type
Engineers
Blade Material
Chrome
Tape Measure Product Grouping
Engineers Tape Measures
Belt Clip
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OC213DN
Zoro #
G0886177
UPC #
037103451569
Country of Origin
Mexico
Dimensions
Blade Length
50 ft
Blade Width
3/8"
Overall Width
4.5 in
Overall Length
5.4 in
Details
Item
Refillchrome Cladeng
Measurement Type
Engineers
Blade Material
Chrome
Tape Measure Product Grouping
Engineers Tape Measures
Belt Clip
No
Blade Coating
Chrome Clad
Series
Atlas® Chrome Clad®
Blade Style
B5
Description
This Crescent Lufkin 50 ft. Engineers Tape Measure is a must-have for any toolbox. This refillchrome cladeng features a chrome blade that is corrosion resistant and durable. The blade has an overall length of 50 ft, with 3/8" width. With its engineers measurement type, this tape measure will give you precise measurements every time. The Atlas Chrome Clad 50 ft Tape Measure is the perfect addition to your workbench or tool box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.