Replacement Blade for Artisan Nubian 3/8" x 240'
Mfr # O120PN
Zoro # G7352633
product price: $67.15
/eaKey Features
Fits Brand
Lufkin
For Use With Mfr. Model Number
120P
Impact Rated
No
Overall Length
240 ft
Compatible with Brand
LUFKIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O120PN
Zoro #
G7352633
UPC #
037103451095
Country of Origin
Mexico
Dimensions
Overall Length
240 ft
Overall Width
3/8 in
Blade Width
3/8 in
Blade Length - SAE
240 ft
Blade Length
20 ft
Details
Fits Brand
Lufkin
For Use With Mfr. Model Number
120P
Impact Rated
No
Item
Measuring Tape Blade Refill
Compatible with Brand
LUFKIN
Features
Blade Style: B12, Replacement Blade for 120P, Replacement Blade for Artisan(R) Nubian(R) 3/8 in x 240'
Compatible with Manufacturer Model Number
120P
Accessory Type
Replacement Blade
Weight
0.3 lb
Product Type
Measuring Tape Blade Refill
Compatible Manufacturer Part Number
120PN
For Use with Mfr. Model Number
120P
Compatible with Mfr. Model No.
120P
System of Measurement
SAE
Blade Style
B12
Description
Measuring Tape Blade Refill, System of Measurement SAE, Blade Length - Metric Not Applicable, Blade Length - SAE 240 ft, Blade Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.