Zoro Homepage

Rule, 1 ft, Steel

  • Mfr # 621FTN

  • Zoro # G112530065


product price: $14.69
/ea

Key Features

Height
0.062 in
Measurement Type
SAE
Color
Silver
Blade Length
1 ft
Width (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621FTN
Zoro #
G112530065
UPC #
037103296115
Country of Origin
China

Dimensions

Height
0.062 in
Blade Length
1 ft
Width (In.)
1.25 in
Length (In.)
12 in

Details

Item
Rule,1 ft,Steel
Measurement Type
SAE
Color
Silver
Material
Steel

Description

Rule,1 ft,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.