Zoro Homepage

Rule, 1M/3 ft, Aluminum

  • Mfr # 1261MEN

  • Zoro # G012529886


product price: $21.99
/ea

Key Features

Material
Aluminum
Width (In.)
1.5 in
Length (In.)
39.5 in
Measurement Type
Metric
Blade Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261MEN
Zoro #
G012529886
UPC #
037103296092
Country of Origin
China

Dimensions

Width (In.)
1.5 in
Length (In.)
39.5 in
Blade Length
3 ft
Height
0.031 in

Details

Item
Rule,1M/3 ft,Aluminum
Material
Aluminum
Measurement Type
Metric
Color
Silver

Description

Rule,1M/3 ft,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.