Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rule, 2 ft, Steel, Folding

  • Mfr # 86N

  • Zoro # G412530246


product price: $60.79
/ea

Key Features

Width (In.)
0.75 in
Material
Steel
Height
0.031 in
Measurement Type
SAE
Blade Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86N
Zoro #
G412530246
UPC #
037103295804
Country of Origin
China

Dimensions

Width (In.)
0.75 in
Height
0.031 in
Blade Length
2 ft
Length (In.)
24 in

Details

Item
Rule,2 ft,Steel,Folding
Material
Steel
Measurement Type
SAE

Description

Rule,2 ft,Steel,Folding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.