Zoro Homepage

Rule, 3 ft, Steel, Tinners Circumference

  • Mfr # 953FTN

  • Zoro # G412530277


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
Color
Silver
Height
0.062 in
Blade Length
3 ft
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953FTN
Zoro #
G412530277
UPC #
037103296160
Country of Origin
China

Dimensions

Length (In.)
36 in
Height
0.062 in
Blade Length
3 ft
Width (In.)
1.25 in

Details

Item
Rule,3 ft,Steel,Tinners Circumference
Color
Silver
Measurement Type
SAE
Material
Steel

Description

Rule,3 ft,Steel,Tinners Circumference

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.