Zoro Homepage

Rule, 36In, Aluminum, Ne

  • Mfr # ALR36B

  • Zoro # G412530178


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Blade Length
3 ft
Color
Black
Height
0.125 in
Length (In.)
36 in
Width (In.)
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR36B
Zoro #
G412530178
UPC #
037103347688
Country of Origin
China

Dimensions

Blade Length
3 ft
Height
0.125 in
Length (In.)
36 in
Width (In.)
1.2 in

Details

Item
Rule, 36 in, Aluminum, Ne
Color
Black
Material
Aluminum

Description

Rule, 36 in, Aluminum, Ne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.