Zoro Homepage

Rule, 4 ft, Steel, Tinners Circumference

  • Mfr # 954FTN

  • Zoro # G612530282


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Measurement Type
SAE
Blade Length
4 ft
Height
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954FTN
Zoro #
G612530282
UPC #
037103296177
Country of Origin
China

Dimensions

Blade Length
4 ft
Height
0.062 in
Width (In.)
1.25 in
Length (In.)
48 in

Details

Item
Rule,4 ft,Steel,Tinners Circumference
Material
Steel
Color
Silver
Measurement Type
SAE

Description

Rule,4 ft,Steel,Tinners Circumference

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.