Rule, 48In, Aluminum, Ne
Mfr # ALR48B
Zoro # G112530157
product price: $19.19
/eaSold in multiples of 10 for $191.90
Key Features
Material
Aluminum
Blade Length
4 ft
Color
Black
Height
0.125 in
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALR48B
Zoro #
G112530157
UPC #
037103347695
Country of Origin
China
Dimensions
Blade Length
4 ft
Height
0.125 in
Width (In.)
1.2 in
Length (In.)
48 in
Details
Item
Rule, 48 in, Aluminum, Ne
Material
Aluminum
Color
Black
Measurement Type
SAE
Description
Rule, 48 in, Aluminum, Ne
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.