Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Tape, 100 ft, 2 Sided, Ne

  • Mfr # ST100B-07

  • Zoro # G512844199


product price: $21.59
/ea

Key Features

Blade Length
100 ft
Blade Material
Steel
Overall Width
5.5 in
Overall Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST100B-07
Zoro #
G512844199
UPC #
037103358189
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
100 ft
Overall Width
5.5 in
Overall Length
4.5 in

Details

Item
Steel Tape,100 ft,2 Sided,Ne
Blade Material
Steel

Description

Steel Tape,100 ft,2 Sided,Ne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.