Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Tape, 100', Leader

  • Mfr # HC256N

  • Zoro # G312845259


product price: $108.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Overall Length
5.7 in
Blade Length
100 ft
Blade Material
Steel
Overall Width
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC256N
Zoro #
G312845259
UPC #
037103296856
Country of Origin
Mexico

Dimensions

Overall Length
5.7 in
Blade Length
100 ft
Overall Width
4.9 in

Details

Item
Steel Tape, 100', Leader
SAE or Metric
SAE
Blade Material
Steel
Blade Style
B7
Blade Finish
Chrome

Description

Steel Tape, 100', Leader

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.