Zoro Homepage

Steel Tape, 20 ft, Artisan, Dia/Tree, 1/10

  • Mfr # 120TPN

  • Zoro # G212535274


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Blade Length
20 ft
System of Measurement
SAE
Overall Width
3.4 in
Overall Length
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120TPN
Zoro #
G212535274
UPC #
037103298010
Country of Origin
Mexico

Dimensions

Blade Length
20 ft
Overall Width
3.4 in
Overall Length
3.8 in

Details

Item
Steel Tape,20 ft,Artisan,Dia/Tree,1/10
Blade Material
Steel
System of Measurement
SAE
Blade Style
B10

Description

Steel Tape,20 ft,Artisan,Dia/Tree,1/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.