Zoro Homepage

Steel Tape, 20 ft, Artisan, Dia/Tree, 1/10

  • Mfr # C120TPN

  • Zoro # G412535272


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Blade Length
20 ft
System of Measurement
SAE
Overall Length
3.75 in
Blade Material
Steel
Blade Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120TPN
Zoro #
G412535272
UPC #
037103296337
Country of Origin
Mexico

Dimensions

Blade Length
20 ft
Overall Length
3.75 in

Details

Item
Steel Tape,20 ft,Artisan,Dia/Tree,1/10
System of Measurement
SAE
Blade Material
Steel
Blade Finish
Chrome
Blade Style
B10

Description

Steel Tape,20 ft,Artisan,Dia/Tree,1/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.