Zoro Homepage

Steel Tape, 50 ft, Anchor, Tenths

  • Mfr # C213CXN

  • Zoro # G812535261


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Blade Length
50 ft
System of Measurement
SAE
Blade Finish
Chrome
Overall Width
4.7 in
Overall Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C213CXN
Zoro #
G812535261
UPC #
037103296481
Country of Origin
Mexico

Dimensions

Blade Length
50 ft
Overall Width
4.7 in
Overall Length
5.1 in

Details

Item
Steel Tape,50 ft,Anchor,Tenths
System of Measurement
SAE
Blade Finish
Chrome
Blade Style
B4
Blade Material
Steel

Description

Steel Tape,50 ft,Anchor,Tenths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.