Steel Tape, 50 ft, Challenge, Tree
Mfr # 263PN
Zoro # G912535260
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Blade Length
50 ft
System of Measurement
SAE
Blade Style
B11
Blade Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
263PN
Zoro #
G912535260
UPC #
037103298065
Country of Origin
Mexico
Dimensions
Blade Length
50 ft
Overall Length
4 in
Details
Item
Steel Tape,50 ft,Challenge,Tree
Blade Material
Steel
System of Measurement
SAE
Blade Style
B11
Blade Finish
Chrome
Description
Steel Tape,50 ft,Challenge,Tree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.