Steel Tape, 50', Home Shop
Mfr # HW50
Zoro # G415623761
product price: $42.39
/eaKey Features
Blade Length
50 ft
Case Color
Vinyl
Blade Material
Steel
System of Measurement
SAE
Blade Finish
Yellow Clad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW50
Zoro #
G415623761
UPC #
037103458827
Country of Origin
Mexico
Dimensions
Blade Length
50 ft
Overall Width
6 in
Overall Length
5.45 in
Details
Item
Service Kit Replacements 7432 and 7438
Case Color
Vinyl
Blade Material
Steel
System of Measurement
SAE
Blade Finish
Yellow Clad
Blade Style
B1
Description
Service Kit Replacements 7432 and 7438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.