Steel Tape, 50', Leader
Mfr # HC253N
Zoro # G212845229
product price: $71.25
/eaKey Features
SAE or Metric
SAE
Overall Length
4 in
Blade Finish
Chrome
Blade Style
B7
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC253N
Zoro #
G212845229
UPC #
037103296849
Country of Origin
Mexico
Dimensions
Overall Length
4 in
Blade Length
50 ft
Details
Item
Steel Tape, 50', Leader
SAE or Metric
SAE
Blade Finish
Chrome
Blade Style
B7
Blade Material
Steel
Description
Steel Tape, 50', Leader
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.