Zoro Homepage

Steel Tape, 6.5 m, Artisan, Dia/Tree

  • Mfr # C106TPMN

  • Zoro # G112535268


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Blade Length
21 ft
System of Measurement
Metric
Overall Length
3.5 in
Blade Style
B15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C106TPMN
Zoro #
G112535268
UPC #
037103296320
Country of Origin
Mexico

Dimensions

Blade Length
21 ft
Overall Length
3.5 in

Details

Item
Steel Tape,6.5 m,Artisan,Dia/Tree
Blade Material
Steel
System of Measurement
Metric
Blade Style
B15
Blade Finish
Chrome

Description

Steel Tape,6.5 m,Artisan,Dia/Tree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.