Shop CRESCENT LUFKIN
See all product information
Create Account
Tape Measure, 100 ft L x 1/2 in W Blade, Fiberglass Blade, 1/10ths, 1/100ths Graduation
- Mfr # FE100D
- Zoro # G616311795
product price:Â
$
30.19
/ea
Key Features
Case Color
Orange
Blade Material
Fiberglass (yellow clad)
Measurement Type
Imperial
Tip Style
Hook
Graduation Marks
1/10ths, 1/100ths
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE100D
- Zoro #
- G616311795
- UPC #
- 37103224026
- Country of Origin
- United States
Dimensions
- Blade Length
- 100 ft
- Blade Width
- 1/2 in
Details
- Item
- Tape Measure
- Case Color
- Orange
- Blade Material
- Fiberglass (yellow clad)
- Measurement Type
- Imperial
- Tip Style
- Hook
- Graduation Marks
- 1/10ths, 1/100ths
- Case Material
- ABS
- Case Type
- Open
- Rewind Type
- Manual
- Hook Type
- Folding End Hook
- Markings
- Black/Red
Description
Lufkin tape measure imperial, 100 ft blade length, 1/2 in blade width, fiberglass blade, graduations: 1/10ths, 1/100ths, black/red markings, manual rewind, folding end hook hook, open case, hi-viz orange case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.