Tape Measure, 100 ft, Peerless, Tenths
Mfr # C1276DN
Zoro # G112530133
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Blade Length
100 ft
Blade Material
Steel
System of Measurement
SAE
Overall Length
8.7 in
Blade Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1276DN
Zoro #
G112530133
UPC #
037103296351
Country of Origin
Mexico
Dimensions
Blade Length
100 ft
Overall Length
8.7 in
Overall Width
7.5 in
Details
Item
Tape Measure,100 ft,Peerless,Tenths
Blade Material
Steel
System of Measurement
SAE
Blade Finish
Chrome
Description
Tape Measure,100 ft,Peerless,Tenths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.