
Tape Measure, 300 ft L x 1/2 in W Blade, Fiberglass Blade, Imperial Measuring System
Mfr # FE300
Zoro # G316311811
product price:Â $62.95
/ea
Sold in multiples of 2 for $125.90
Key Features
Case Material
ABS
Graduation Marks
1/8 in
Measurement Type
Imperial (Feet/Inches)
Tip Style
Folding end hook
Blade Material
Fiberglass (yellow clad)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FE300
Zoro #
G316311811
UPC #
37103224118
Country of Origin
United States
Dimensions
Blade Length
300 ft
Details
Item
Tape Measure
Case Material
ABS
Graduation Marks
1/8 in
Measurement Type
Imperial (Feet/Inches)
Tip Style
Folding end hook
Blade Material
Fiberglass (yellow clad)
Case Color
Hi-Viz Orange
Description
Lufkin tape measure imperial, 300 ft blade length, 1/2 in blade width, fiberglass blade, graduations: 1/8ths, black/red markings, manual rewind, folding end hook , open case, hi-viz orange case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.