Crescent Lufkin
100 ft. Tape Measures, 3/8" Blade
Mfr # HYT100D
Zoro # G0582611
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 100 ft.
- Tape Measure Product Grouping Tape Measures
- Blade Width 3/8"
- Measurement Type Engineers
- Graduations Feet
Explore More Products
- CRESCENT LUFKIN 200 ft Tape Measure, 3/4 in Blade PSFE200
- CRESCENT LUFKIN 50 ft Engineer's Tape Measure, 1/2 in Blade FE050D
- CRESCENT LUFKIN 30 m Tape Measure, 13 mm Blade FM030CM
- CRESCENT LUFKIN 50 m Tape Measure, 13 mm Blade FM050CM
- CRESCENT LUFKIN 25 ft Tape Measure, 1 in Blade PQR1425N
- CRESCENT LUFKIN 50 ft. Engineers Tape Measures, 3/8" Blade C213CN
- CRESCENT LUFKIN Lfkn Tape Msr2Pk 16'&25' CS852516A
- CRESCENT LUFKIN Lufkin CS8506 6 ft. Key Chain Tape Measure Pocket - Pack of 25 37103301314
- CRESCENT LUFKIN Tape Measure, 1/2" x 12 ft. C9212X
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure 48-22-5506
- JOHNSON LEVEL & TOOL 16 X1 PLAN READER POWER TAPE 1819-0016
- Crescent Lufkin Measuring and Layout Tools