Shop CRESCENT
See all product information
Create Account
M1R METALMASTER COMPOUND ACTION AVIATION SNIP, 18 GA LOW CARBON STEEL CUTTING, 1 3/8 IN L
- Mfr # M1R
- Zoro # G922805049
product price:Â
$
24.35
/ea
Key Features
Overall Length
11.5 in
Width
11.5 in
Height
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1R
- Zoro #
- G922805049
- UPC #
- 00037103580122
- Country of Origin
- United States
- Item
- Snips
Description
CRESCENT WISS HAS TAKEN THE AVIATION SNIP TO THE NEXT LEVEL WITH THE ADVANCED METALMASTER AVIATION SNIPS. THE PRECISION-CAST MOLYBDENUM BLADES HAVE CNC-GROUND SERRATIONS WHICH ALLOW FOR MORE UNIFORM SERRATIONS THAT PROVIDE A CLEANER CUT EVERY TIME. THEY FEATURE EXTENDED PIVOT BOLT LIFE DUE TO THE SUPERIOR FREE-FLOAT DESIGN. THE SPRING-ACTION DESIGN ALLOWS FOR FAST, EFFORTLESS FEED. THE ALL-NEW LATCH DESIGN PROVIDES ERGONOMIC SINGLE-HANDED OPERATION FOR LEFT OR RIGHT HANDED USERS. NEW EXTENDED NON-SLIP HANDLE GRIPS GIVE USERS BETTER CONTROL WHILE CUTTING. THE NEW GENERATION OF CRESCENT WISS METALMASTER WILL CUT OVER 8 MILES OF STEEL AND FEATURE UP TO 10 TIMES LONGER CUT LIFE THAN TRADITIONAL AVIATION SNIPS. THEY ARE AVAILABLE IN LEFT/STRAIGHT CUT, RIGHT/STRAIGHT CUT, AND STRAIGHT CUT.