Metric and SAE Adjustable Wrench 10 in. L 1 pc
Mfr # AC210CVS
Zoro # G215547786
product price: $39.65
/eaKey Features
Jaw Capacity
1.313 in
Overall Length
10 in
Material
Alloy Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC210CVS
Zoro #
G215547786
UPC #
-
Country of Origin
China
Dimensions
Overall Length
10 in
Details
Jaw Capacity
1.313 in
Material
Alloy Steel
Finish
Chrome Plated
Description
Crescent Adjustable Cushion Grip Wrenches feature a durable, comfortable, plastic grip on the wide handle. A large knurl allows for easy adjustment and a tight-fitting hex jaw design reduces slippage and tightly grips the fastener for solid, secure operation. The corrosion-resistant chrome finish helps prevent rust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.