
Molding Bar, 16In Crescent
Mfr # MB16
Zoro # G012486042
product price: $23.99
/eaSold in multiples of 3 for $71.97
Key Features
Length
16 in
Width
3.5 in
Color
Rawhide
Material
Alloy Steel
Finish
Powder Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB16
Zoro #
G012486042
UPC #
037103365347
Country of Origin
Viet Nam
Dimensions
Length
16 in
Width
3.5 in
Details
Item
Molding Bar, 16In Crescent
Color
Rawhide
Material
Alloy Steel
Finish
Powder Paint
Tip Finish
Ground
Description
Molding Bar, 16In Crescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.