Multibit Screwdriver, 11In1, Ratcheting
Mfr # CMBS11R
Zoro # G612846031
product price: $15.89
/eaKey Features
Overall Length
9.5 in
Ratcheting
Yes
Tip Finish
Satin Chrome
Material
Steel
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMBS11R
Zoro #
G612846031
UPC #
037103343109
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9.5 in
Overall Width
3.30 in
Details
Item
Multibit Screwdriver, 11In1, Ratcheting
Ratcheting
Yes
Tip Finish
Satin Chrome
Material
Steel
Insulated
No
Finish
Full Polish Chrome
Handle Style
Straight
Description
Multibit Screwdriver, 11In1, Ratcheting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.