Zoro Homepage

Multibit Screwdriver, 6In1

  • Mfr # CMBS61

  • Zoro # G912845987


product price: $7.55
/ea

Key Features

Handle Style
Straight
Handle Color
Rawhide
Material
Steel
Finish
Full Polish Chrome
Overall Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBS61
Zoro #
G912845987
UPC #
037103343116
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.5 in
Overall Width
3.2 in

Details

Item
Multibit Screwdriver, 6In1
Handle Style
Straight
Handle Color
Rawhide
Material
Steel
Finish
Full Polish Chrome
Ratcheting
No
Insulated
No
Tip Finish
Satin Chrome

Description

Multibit Screwdriver, 6In1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.