Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multibit Screwdriver, 6In1, Ratchet Stub

  • Mfr # CMBS61R

  • Zoro # G412845982


product price: $14.15
/ea

Key Features

Finish
Satin Chrome
Handle Style
Stubby
Ratcheting
Yes
Overall Length
7.5 in
Overall Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBS61R
Zoro #
G412845982
UPC #
037103343093
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.5 in
Overall Width
3.2 in

Details

Item
Multibit Screwdriver, 6In1, Ratchet Stub
Finish
Satin Chrome
Handle Style
Stubby
Ratcheting
Yes
Material
Steel
Insulated
No

Description

Multibit Screwdriver, 6In1, Ratchet Stub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.