Zoro Homepage

Nail Puller, 10In Crescent

  • Mfr # NPWC10

  • Zoro # G713370367


product price: $16.19
/ea

Key Features

Overall Width
2.5 in
Material
Alloy Steel
Type
Nail Puller
Overall Length
10 in
Finish
Powder Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPWC10
Zoro #
G713370367
UPC #
037103360885
Country of Origin
Viet Nam

Dimensions

Overall Width
2.5 in
Overall Length
10 in

Details

Item
Nail Puller, 10In Crescent
Material
Alloy Steel
Type
Nail Puller
Finish
Powder Paint
Standards
ANSI
Tip Finish
Ground

Description

Nail Puller, 10In Crescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.