Zoro Homepage

Nail Puller, 12In Crescent

  • Mfr # NPWC12

  • Zoro # G312485448


product price: $19.79
/ea
Sold in multiples of 3 for $59.37

Key Features

Material
Alloy Steel
Finish
Powder Paint
Standards
ANSI
Tip Finish
Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPWC12
Zoro #
G312485448
UPC #
037103365354
Country of Origin
Viet Nam

Details

Item
Nail Puller, 12In Crescent
Material
Alloy Steel
Finish
Powder Paint
Standards
ANSI
Tip Finish
Ground

Description

Nail Puller, 12In Crescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.