Zoro Homepage

No. 1 x 2" Phillips VORTEX Impact Power Bit

  • Mfr # CAVB2PH1-2

  • Zoro # G306620657


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Finish
Black Oxide
Overall Length
2 in
Material
Steel
Size
#1
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB2PH1-2
Zoro #
G306620657
UPC #
697099345459
Country of Origin
China

Dimensions

Overall Length
2 in
Size
#1

Details

Item
Bit,Vortex,2" 1 ph
Finish
Black Oxide
Material
Steel
Insulated
No

Description

Bit,Vortex,2 In. 1 ph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.