Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 1 x 2" Square VORTEX Impact Power Bit - 25 Pack

  • Mfr # CAVB2SQ1-25

  • Zoro # G706621223


product price: $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Overall Length
2 in
Finish
Black Oxide
Size
#1
Insulated
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB2SQ1-25
Zoro #
G706621223
UPC #
697099348658
Country of Origin
China

Dimensions

Overall Length
2 in
Size
#1

Details

Item
Ct Apex Bit,Vortex,2",1 sq
Finish
Black Oxide
Insulated
No
Material
Steel

Description

Ct Apex Bit,Vortex,2 In.,1 sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.