Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 1 x 3-/12" Square VORTEX Impact Power Bit - 2 Pack

  • Mfr # CAVB3BSQ1

  • Zoro # G806621260


product price: $4.69
/ea
Sold in multiples of 4 for $18.76

Key Features

Overall Length
3.5 in
Finish
Black Oxide
Size
#1
Insulated
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAVB3BSQ1
Zoro #
G806621260
UPC #
697099347781
Country of Origin
China

Dimensions

Overall Length
3.5 in
Size
#1

Details

Item
Ct Apex Bit,Vortex,3.5" 1 sq
Finish
Black Oxide
Insulated
No
Material
Steel

Description

Ct Apex Bit,Vortex,3.5 In. 1 sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.