Zoro Homepage

No. 2 x 1" Square Insert Bit - 2 Pack

  • Mfr # CAB1SQ2-2

  • Zoro # G306620671


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Overall Length
1 in
Finish
Black Oxide
Material
Steel
Insulated
No
Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB1SQ2-2
Zoro #
G306620671
UPC #
697099340294
Country of Origin
China

Dimensions

Overall Length
1 in
Size
#2

Details

Item
Bit,1" Insert,Full Body,2 sq
Finish
Black Oxide
Material
Steel
Insulated
No

Description

Bit,1 In. Insert,Full Body,2 sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.