Zoro Homepage

No. 3 x 1" Square VORTEX Impact Power Bit - 25 Pack

  • Mfr # CAVB1SQ3-25

  • Zoro # G806621253


product price: $0.67
/ea
Sold in multiples of 25 for $16.75

Key Features

Material
Steel
Insulated
No
Finish
Black Oxide
Size
#3
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB1SQ3-25
Zoro #
G806621253
UPC #
697099348641
Country of Origin
China

Dimensions

Size
#3
Overall Length
1 in

Details

Item
Ct Apex Bit,Vortex,1" 3 sq
Material
Steel
Insulated
No
Finish
Black Oxide

Description

Ct Apex Bit,Vortex,1 In. 3 sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.