Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 3 x 3-/12" Phillips VORTEX Impact Power Bit - 2 Pack

  • Mfr # CAVB3BPH3

  • Zoro # G906621238


product price: $4.59
/ea
Sold in multiples of 4 for $18.36

Key Features

Finish
Black Oxide
Overall Length
3.5 in
Material
Steel
Insulated
No
Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB3BPH3
Zoro #
G906621238
UPC #
697099347798
Country of Origin
China

Dimensions

Overall Length
3.5 in
Size
#3

Details

Item
Ct Apex Bit,Vortex,3.5" 3 ph
Finish
Black Oxide
Material
Steel
Insulated
No

Description

Ct Apex Bit,Vortex,3.5 In. 3 ph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.