Nut Driver Set, 5Pc, Mm, Acetate
Mfr # CND5MM
Zoro # G012845214
product price: $27.75
/eaKey Features
Overall Length
10.875 in
Material
Carbon Steel
Overall Width
7.87 in
SAE or Metric
Metric
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CND5MM
Zoro #
G012845214
UPC #
037103318831
Country of Origin
China
Dimensions
Overall Length
10.875 in
Overall Width
7.87 in
Blade Length
3 in
Details
Item
Ratcheting Bit Driver Set,39Pc,Dm
Material
Carbon Steel
SAE or Metric
Metric
Finish
Nickel Plated
ASME Standard
B107.110-20123
Insulated
No
Handle Style
Tri-Lobe
Description
Nut Driver Set, 5Pc, Mm, Acetate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.