Zoro Homepage

Ph 2X4 Impact Screwdriver

  • Mfr # CIMSDPH

  • Zoro # G212485654


product price: $22.25
/ea

Key Features

Blade Length
4 in
Material
Alloy Steel
Length
8.5 in
Finish
Black Nickel Chrome
Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIMSDPH
Zoro #
G212485654
UPC #
037103351753
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
4 in
Length
8.5 in
Size
#2
Blade Diameter
0.247 in

Details

Item
Ph 2X4 Impact Screwdriver
Material
Alloy Steel
Finish
Black Nickel Chrome
Handle Style
Tri-Lobe
Insulated
No

Description

Ph 2X4 Impact Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.