Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Wrench, 18in, Aluminum, Offset

  • Mfr # CAPW18F

  • Zoro # G812530143


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Material
Aluminum
Finish
Powder Coated
Jaw Thickness
0.37 in
Overall Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPW18F
Zoro #
G812530143
UPC #
037103342706
Country of Origin
China

Dimensions

Overall Length
18 in
Jaw Thickness
0.37 in
Overall Width
1.6 in
Jaw Width
0.82 in
Jaw Length
1.5 in

Details

Item
Pipe Wrench,18in,Aluminum,Offset
Material
Aluminum
Finish
Powder Coated
Tether Ready
Yes
Type
Pipe
Standards
ANSI, ASME

Description

Pipe Wrench,18in,Aluminum,Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.