Pipe Wrench, 24in, Aluminum, Offset
Mfr # CAPW24F
Zoro # G812530167
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24 in
Material
Aluminum
Finish
Powder Coated
Jaw Width
1 in
Type
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAPW24F
Zoro #
G812530167
UPC #
037103342713
Country of Origin
China
Dimensions
Overall Length
24 in
Jaw Width
1 in
Overall Width
1.9 in
Jaw Length
1.7 in
Jaw Thickness
0.43 in
Details
Item
Pipe Wrench,24in,Aluminum,Offset
Material
Aluminum
Finish
Powder Coated
Type
Pipe
Standards
ANSI, ASME
Tether Ready
Yes
Description
Pipe Wrench,24in,Aluminum,Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.