Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Wrench, 36in, Aluminum

  • Mfr # CAPW36

  • Zoro # G212530163


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Standards
ANSI, ASME
Jaw Length
2.5 in
Jaw Width
1.5 in
Overall Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPW36
Zoro #
G212530163
UPC #
037103342720
Country of Origin
China

Dimensions

Jaw Length
2.5 in
Jaw Width
1.5 in
Overall Width
2.4 in
Jaw Thickness
0.43 in
Overall Length
36.0 in

Details

Item
Pipe Wrench,36in,Aluminum
Finish
Powder Coated
Standards
ANSI, ASME
Tether Ready
Yes
Type
Pipe
Material
Aluminum
Jaw Capacity
0 in - 5 in
Handle Material
Aluminum

Description

Pipe Wrench,36in,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.