Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Wrench, 48in, Aluminum

  • Mfr # CAPW48

  • Zoro # G612530114


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Standards
ANSI, ASME
Finish
Powder Coated
Type
Pipe
Jaw Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPW48
Zoro #
G612530114
UPC #
037103342737
Country of Origin
China

Dimensions

Jaw Width
1.6 in
Jaw Thickness
0.56 in
Overall Width
3 in
Jaw Length
3.4 in
Overall Length
48.0 in

Details

Item
Pipe Wrench,48in,Aluminum
Material
Aluminum
Standards
ANSI, ASME
Finish
Powder Coated
Type
Pipe
Tether Ready
Yes
Handle Material
Aluminum
Jaw Capacity
0 in - 6 in

Description

Pipe Wrench,48in,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.