Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Aluminum K9 Jaw Pipe Wrench

  • Mfr # CAPW18

  • Zoro # G2831905


product price: $68.29
/ea

Key Features

Overall Length
18.0 in
Finish
Powder Coated
Overall Width
1.58 in
Jaw Width
1.238 in
Jaw Length
1.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPW18
Zoro #
G2831905
UPC #
037103332332
Country of Origin
China

Dimensions

Overall Length
18.0 in
Overall Width
1.58 in
Jaw Width
1.238 in
Jaw Length
1.563 in
Jaw Thickness
0.372 in

Details

Item
Pipe Wrench,aluminum,18"
Finish
Powder Coated
Type
Pipe
Material
Aluminum
Jaw Capacity
0 in - 2.875 in
Handle Material
Aluminum

Description

Pipe Wrench,aluminum,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.