Zoro Homepage

Plier, 10in, Button Fence

  • Mfr # 100010VN-05

  • Zoro # G412532912


product price: $28.99
/ea

Key Features

Jaw Length
1.5 in
Jaw Width
1.562 in
Wire Crimper
No
Handle Length
5 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100010VN-05
Zoro #
G412532912
UPC #
037103360373
Country of Origin
India

Dimensions

Jaw Length
1.5 in
Jaw Width
1.562 in
Handle Length
5 in
Jaw Thickness
0.625 in
Overall Width
1.7 in
Overall Length
10.25 in

Details

Item
Plier,10in,Button Fence
Wire Crimper
No
Finish
Polished
Wire Cutter
Yes
Handle Color
Black
Material
Alloy Steel
Insulated
No

Description

Plier,10in,Button Fence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.