Zoro Homepage

Plier, 10In, TandG, Straight Jaw, Dm Z2

  • Mfr # RTZ210CGR

  • Zoro # G012485649


product price: $18.65
/ea

Key Features

Insulated
No
No. of Jaw Positions
8
Type
Tongue & Groove
Jaw Width
1.4 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTZ210CGR
Zoro #
G012485649
UPC #
037103377876
Country of Origin
Viet Nam

Dimensions

Jaw Width
1.4 in
Overall Length
10 in
Jaw Length
1.25 in
Handle Length
5.5 in
Overall Width
2.5 in
Jaw Thickness
0.38 in

Details

Item
Plier,10In,TandG,Straight Jaw,Dm Z2
Insulated
No
No. of Jaw Positions
8
Type
Tongue & Groove
Finish
Polished
Material
Alloy Steel
Tether Capable
Yes
Handle Color
Rawhide
Handle Style
Straight
Wire Crimper
No
Wire Cutter
No

Description

Plier,10In,TandG,Straight Jaw,Dm Z2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.