Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plier, 12In, TandG, Straight Jaw, Dm Z2

  • Mfr # RTZ212CGR

  • Zoro # G912485619


product price: $20.85
/ea

Key Features

Insulated
No
Jaw Width
1.85 in
Tether Capable
Yes
Overall Length
12 in
No. of Jaw Positions
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTZ212CGR
Zoro #
G912485619
UPC #
037103377883
Country of Origin
Viet Nam

Dimensions

Jaw Width
1.85 in
Overall Length
12 in
Jaw Length
1.8 in
Jaw Thickness
0.42 in
Overall Width
2.9 in
Handle Length
6.3 in

Details

Item
Plier,12In,TandG,Straight Jaw,Dm Z2
Insulated
No
Tether Capable
Yes
No. of Jaw Positions
8
Finish
Polished
Type
Tongue & Groove
Material
Alloy Steel
Handle Style
Straight
Handle Color
Rawhide
Wire Crimper
No
Wire Cutter
No

Description

Plier,12In,TandG,Straight Jaw,Dm Z2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.