Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2" Mini Dipped Handle Tongue and Groove Pliers

  • Mfr # RT24CVS-05

  • Zoro # G507466504


product price: $11.65
/ea

Key Features

Handle Length
3 in
Wire Crimper
No
Overall Width
1.5 in
Number of Jaw Positions
4
Size
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT24CVS-05
Zoro #
G507466504
UPC #
037103336774
Country of Origin
India

Dimensions

Handle Length
3 in
Overall Width
1.5 in
Size
4.5 in
Overall Length
5 in
Jaw Length
0.5 in
Jaw Width
0.75 in
Jaw Thickness
0.22 in

Details

Item
Plier,4-1/2",Mini Tongue And Groove
Wire Crimper
No
Number of Jaw Positions
4
Handle Style
Mini
Finish
Black Oxide
Type
Tongue & Groove
Wire Cutter
No
Material
Alloy Steel
Handle Color
Rawhide
Insulated
No

Description

Plier,4-1/2 In.,Mini Tongue And Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.