Plier, 7in, End Nipper
Mfr # 727CVN-05
Zoro # G612530015
product price: $17.25
/eaKey Features
Handle Type
Dipped
Jaw Width
1.75 in
Overall Length
7 in
Jaw Length
0.375 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
727CVN-05
Zoro #
G612530015
UPC #
037103360397
Country of Origin
India
Dimensions
Jaw Width
1.75 in
Overall Length
7 in
Jaw Length
0.375 in
Overall Width
2 in
Size
7.25 in
Cutting Edge Length
0.812 in
Handle Length
4 in
Jaw Thickness
0.53 in
Details
Item
Plier,7in,End Nipper
Handle Type
Dipped
Material
Alloy Steel
Wire Crimper
No
Wire Cutter
No
Finish
Polished
Plier Type
End Cutting Nipper
Insulated
No
Handle Color
Red
Description
Plier,7in,End Nipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.