Plier, 8in, Button Fence
Mfr # 10008VN-05
Zoro # G212532914
product price: $24.99
/eaKey Features
Overall Width
1.8 in
Jaw Length
1.281 in
Finish
Polished
Jaw Thickness
0.562 in
Wire Cutter
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10008VN-05
Zoro #
G212532914
UPC #
037103360380
Country of Origin
India
Dimensions
Overall Width
1.8 in
Jaw Length
1.281 in
Jaw Thickness
0.562 in
Overall Length
8 in
Details
Item
Plier,8in,Button Fence
Finish
Polished
Wire Cutter
Yes
Handle Color
Black
Wire Crimper
No
Insulated
No
Material
Alloy Steel
Description
Plier,8in,Button Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.